KS7612PKL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612PKL

  • Zoro # G3067568


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612PKL
Zoro #
G3067568
UPC #
663370377822
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Mounting Type
Deck Mount
ADA Compliant
true
Weight
4.04
Item Weight (lbs)
4.04
Share H&C Handle Item#
KSH1162PKL
Theme
Traditional
Pop Up Rod Item#
KSPR7612BL
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3000HC
Installation Type
Centerset
Sidespray
false
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Cold Cartridge Item#
KSRPL3000CC
Collection
Duchess
Drain Included
Yes
Pullout Spray
false
Faucet Centers
4

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.