Zoro Homepage

KS7612PL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612PL

  • Zoro # G3075006


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Mounting Type
Deck Mount
Length
6.38
Height
4.75
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612PL
Zoro #
G3075006
UPC #
663370114687
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
4.75
Width
6
Item Length (Inch)
6.38
Item Width (Inch)
6
Max Deck Thickness
1.25
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Handles Included
true
Pullout Spray
false
Cold Cartridge Item#
KSRPL3000CC
Pop Up Rod Item#
KSPR7612BL
Faucet Holes
3
Share H&C Handle Item#
KSH1162PL
Installation Type
Centerset
Handle Style
Lever
Hot Cartridge Item#
KSRPL3000HC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.04
Sidespray
false
Drain Included
Yes
Theme
Traditional
Faucet Centers
4
Collection
English Vintage

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.