Zoro Homepage

KS7612TAL 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612TAL

  • Zoro # G3077237


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
Length
6.38
Width
6
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7612TAL
Zoro #
G3077237
UPC #
663370436574
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Width
6
Height
4.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Number of Handles
2
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.04
Item Weight (lbs)
4.04
Collection
Tudor
Sidespray
false
Cold Cartridge Item#
KSRPL3000CC
Hot Cartridge Item#
KSRPL3000HC
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Pullout Spray
false
Installation Type
Centerset
Handles Included
true
Pop Up Rod Item#
KSPR7612BL
Hot Handle Item#
KSH7612TALH
Faucet Holes
3
Faucet Centers
4
Cold Handle Item#
KSH7612TALC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.