KS7612TX 4" Centerset Bathroom Faucet, Polished Brass

  • Mfr # KS7612TX

  • Zoro # G3079258


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Brass
ADA Compliant
false
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Height
4.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7612TX
Zoro #
G3079258
UPC #
663370181337
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Polished Brass
Color
Polished Brass
ADA Compliant
false
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Weight
4.04
Sidespray
false
Collection
French Country
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Item Weight (lbs)
4.04
Cold Handle Item#
KSH1602TXC
Installation Type
Centerset
Pop Up Rod Item#
KSPR7612BL
Handle Style
Cross
Hot Cartridge Item#
KSRPL3000HC
Handles Included
true
Faucet Holes
3
Hot Handle Item#
KSH1602TXH
Pullout Spray
false
Cold Cartridge Item#
KSRPL3000CC
Spout Flow Rate (GPM)
1.2

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.