KS7615AL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7615AL

  • Zoro # G3075444


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Height
4.75
Width
6
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7615AL
Zoro #
G3075444
UPC #
663370114717
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
6
Length
6.38
Item Width (Inch)
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Weight
4.04
Sidespray
false
Hot Cartridge Item#
KSRPL3005HC
Faucet Centers
4
Handles Included
true
Cold Cartridge Item#
KSRPL3005CC
Pop Up Rod Item#
KSPR7615BL
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Share H&C Handle Item#
KSH7615AL
Faucet Holes
3
Installation Type
Centerset
Handle Style
Lever
Drain Included
Yes
Pullout Spray
false
Collection
English Vintage

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.