
KS7615FL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS7615FL
Zoro # G3070989
product price:Â $179.99
/ea
Free Shipping & Returns
Key Features
Color
Oil Rubbed Bronze
Height
4.75
Material
Brass
Length
6.38
Width
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS7615FL
Zoro #
G3070989
UPC #
663370114731
Country of Origin
Taiwan, Province of China
Dimensions
Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Height (Inch)
4.75
Description
Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.