KS7615PKX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7615PKX

  • Zoro # G3061170


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Width
6
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7615PKX
Zoro #
G3061170
UPC #
663370378799
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Number of Handles
2
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
ADA Compliant
false
Material
Brass
Weight
4.04
Item Weight (lbs)
4.04
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Sidespray
false
Cold Handle Item#
KBH1605PKXC
Handles Included
true
Hot Cartridge Item#
KSRPL3005HC
Installation Type
Centerset
Faucet Holes
3
Handle Style
Cross
Collection
Duchess
Cold Cartridge Item#
KSRPL3005CC
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH1605PKXH
Pop Up Rod Item#
KSPR7615BL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.