KS7615PL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7615PL

  • Zoro # G3060918


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7615PL
Zoro #
G3060918
UPC #
663370114748
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.25
Height
3.88
Width
6
Item Length (Inch)
6.25
Item Width (Inch)
6
Item Height (Inch)
3.88
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Number of Handles
2
Material
Brass
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Weight
4.41
Faucet Centers
4
Drain Included
Yes
Collection
English Vintage
Cold Cartridge Item#
KSRPL3005CC
Handle Style
Lever
Theme
Traditional
Handles Included
true
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL3005HC
Item Weight (lbs)
4.41
Pop Up Rod Item#
KSPR7615BL
Faucet Holes
3
Installation Type
Centerset
Sidespray
false
Pullout Spray
false
Share H&C Handle Item#
KSH1165PL

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.