KS7615PX 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7615PX

  • Zoro # G3075058


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Height
4.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Width
6
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7615PX
Zoro #
G3075058
UPC #
663370114540
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
6
Length
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
false
Material
Brass
Number of Handles
2
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Sidespray
false
Pullout Spray
false
Cold Cartridge Item#
KSRPL3005CC
Hot Cartridge Item#
KSRPL3005HC
Handle Style
Cross
Item Weight (lbs)
4.04
Faucet Centers
4
Theme
Traditional
Drain Included
Yes
Hot Handle Item#
KSH3955PXH
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Installation Type
Centerset
Collection
English Vintage
Pop Up Rod Item#
KSPR7615BL
Handles Included
true
Cold Handle Item#
KSH3955PXC

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.