KS7615TL 4" Centerset Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7615TL

  • Zoro # G3070779


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Height
4.75
Length
6.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7615TL
Zoro #
G3070779
UPC #
663370036712
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Mounting Type
Deck Mount
Material
Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Hot Cartridge Item#
KSRPL3005HC
Handle Style
Lever
Drain Included
Yes
Pop Up Rod Item#
KSPR7615TL
Faucet Holes
3
Theme
Traditional
Pullout Spray
false
Share H&C Handle Item#
KSH7615TL
Sidespray
false
Cold Cartridge Item#
KSRPL3005CC
Installation Type
Centerset
Handles Included
true
Item Weight (lbs)
4.04
Collection
Templeton
Spout Flow Rate (GPM)
1.2
Faucet Centers
4

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.