Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7618BAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618BAL

  • Zoro # G3072020


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7618BAL
Zoro #
G3072020
UPC #
663370251795
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
4.75
Width
6
Item Height (Inch)
4.75
Item Width (Inch)
6
Item Length (Inch)
6.38
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Includes Matching Finish Pop-Up Drain
Mounting Type
Deck Mount
Material
Brass
Weight
4.04
Pullout Spray
false
Hot Cartridge Item#
KSRPL3008HC
Theme
Traditional
Hot Handle Item#
KSH7618BALH
Installation Type
Centerset
Pop Up Rod Item#
KSPR7618BL
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Cold Cartridge Item#
KSRPL3008CC
Item Weight (lbs)
4.04
Handles Included
true
Drain Included
Yes
Faucet Centers
4
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KSH7618BALC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Kingston Brass 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.