Zoro Homepage

KS7618BEX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618BEX

  • Zoro # G3071296


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
Material
Brass
Height
4.75
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618BEX
Zoro #
G3071296
UPC #
663370435669
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
6
Length
6.38
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
Material
Brass
ADA Compliant
false
Features
High Quality Brass Construction, 1/4 Turn Drip Free Ceramic Cartridge, High Quality Finishing to Resist Tarnishing or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Hardisc Ceramic Disc Cartridge
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Collection
Essex
Faucet Centers
4
Hot Cartridge Item#
KSRPL3008HC
Hot Handle Item#
KBH1608BEXH
Pop Up Rod Item#
KSPR7618BL
Handle Style
Cross
Cold Handle Item#
KBH1608BEXC
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
4.04
Drain Included
Yes
Installation Type
Centerset
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Cold Cartridge Item#
KSRPL3008CC
Theme
Traditional
Sidespray
false

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Essex 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.