Zoro Homepage

KS7618BL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618BL

  • Zoro # G3071068


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
6
Height
4.75
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618BL
Zoro #
G3071068
UPC #
663370036682
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Height (Inch)
4.75
Item Length (Inch)
6.38
Item Width (Inch)
6
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, Drip Free Ceramic Disc Cartridge, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI (CEC Compliance), 4-3/4" Spout Reach, 6" Spout Height, 4" Aerator Clearance
ADA Compliant
true
Material
Brass
Weight
4.04
Collection
English Vintage
Sidespray
false
Pullout Spray
false
Handles Included
true
Handle Style
Lever
Share H&C Handle Item#
KSH7618BL
Installation Type
Centerset
Hot Cartridge Item#
KSRPL3008HC
Cold Cartridge Item#
KSRPL3008CC
Faucet Centers
4
Item Weight (lbs)
4.04
Faucet Holes
3
Pop Up Rod Item#
KSPR7618BL
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.