Zoro Homepage

KS7618BX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618BX

  • Zoro # G3069430


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Valve Type
Ceramic Disc Cartridge
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618BX
Zoro #
G3069430
UPC #
663370114601
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
6.38
Height
4.75
Item Width (Inch)
6
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Material
Brass
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Mounting Type
Deck Mount
Number of Handles
2
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Pop Up Rod Item#
KSPR7618BL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
4
Hot Cartridge Item#
KSRPL3008HC
Hot Handle Item#
KSH7618BXH
Item Weight (lbs)
4.04
Drain Included
Yes
Theme
Traditional
Handle Style
Cross
Cold Handle Item#
KSH7618BXC
Pullout Spray
false
Collection
English Vintage
Sidespray
false
Installation Type
Centerset
Faucet Holes
3
Cold Cartridge Item#
KSRPL3008CC

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.