Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7618GL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618GL

  • Zoro # G3066134


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Width
6
Mounting Type
Deck Mount
Length
3.68
Height
4.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618GL
Zoro #
G3066134
UPC #
663370114939
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Length
3.68
Height
4.75
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Width (Inch)
6
Item Length (Inch)
3.68

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Material
Brass
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Number of Handles
2
ADA Compliant
true
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Weight
4.04
Pop Up Rod Item#
KSPR7618BL
Drain Included
Yes
Handles Included
true
Theme
Traditional
Share H&C Handle Item#
KSH7618GL
Faucet Holes
3
Handle Style
Lever
Hot Cartridge Item#
KSRPL3008HC
Installation Type
Centerset
Item Weight (lbs)
4.04
Cold Cartridge Item#
KSRPL3008CC
Collection
Georgian
Pullout Spray
false
Faucet Centers
4
Spout Flow Rate (GPM)
1.2
Sidespray
false

Description

The whimsical design of this faucet is intended to catch eyes. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Georgian 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Complete your personal European sanctuary with the help of this elegant piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.