KS7618PKL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618PKL

  • Zoro # G3072355


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Length
6.38
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618PKL
Zoro #
G3072355
UPC #
663370377846
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.38
Height
4.75
Width
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25
Item Length (Inch)
6.38
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Features
High Quality Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 4" Centerset 3-Hole Installation, 1.2 GPM/4.5 LPM Spout Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 4" Spout Clearance, 4-3/4" Spout Reach, Includes Matching Finish Pop-Up Drain, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Hot Cartridge Item#
KSRPL3008HC
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KSH1168PKL
Sidespray
false
Cold Cartridge Item#
KSRPL3008CC
Handles Included
true
Item Weight (lbs)
4.04
Theme
Traditional
Pullout Spray
false
Faucet Centers
4
Collection
Duchess
Drain Included
Yes
Handle Style
Lever
Installation Type
Centerset
Pop Up Rod Item#
KSPR7618BL

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Duchess 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Glamorize your home today with the traditional elegance of this faucet. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.