Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7618PX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618PX

  • Zoro # G3059877


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
4.75
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618PX
Zoro #
G3059877
UPC #
663370114922
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Max Deck Thickness
1.25
Item Height (Inch)
4.75
Item Width (Inch)
6
Item Length (Inch)
6.38

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
Features
Solid brass construction, Drip-free ceramic disc cartridge, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
4.04
Faucet Centers
4
Handles Included
true
Cold Handle Item#
KSH3958PXC
Drain Included
Yes
Hot Handle Item#
KSH3958PXH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KSPR7618BL
Cold Cartridge Item#
KSRPL3008CC
Faucet Holes
3
Hot Cartridge Item#
KSRPL3008HC
Installation Type
Centerset
Item Weight (lbs)
4.04
Collection
English Vintage
Sidespray
false
Handle Style
Cross
Theme
Traditional

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The English Vintage 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.