Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS7618TAL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618TAL

  • Zoro # G3077130


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Height
4.75
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618TAL
Zoro #
G3077130
UPC #
663370436598
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Width (Inch)
6
Max Deck Thickness
1.25
Item Height (Inch)
4.75

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, High Quality Finishing To Resist Tarnishing Or Corrosion., 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop-Up Included
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Weight
4.04
Cold Handle Item#
KSH7618TALC
Sidespray
false
Hot Handle Item#
KSH7618TALH
Handles Included
true
Drain Included
Yes
Pullout Spray
false
Collection
Tudor
Pop Up Rod Item#
KSPR7618BL
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
4.04
Hot Cartridge Item#
KSRPL3008HC
Faucet Centers
4
Faucet Holes
3
Cold Cartridge Item#
KSRPL3008CC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Tudor 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.