KS7618TL 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618TL

  • Zoro # G3076004


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Material
Brass
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618TL
Zoro #
G3076004
UPC #
663370036729
Country of Origin
Taiwan, Province of China

Dimensions

Width
6
Height
4.75
Length
6.38
Item Width (Inch)
6
Item Length (Inch)
6.38
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Drip-free ceramic cartridge system, Includes matching finish pop-up drain, 4-3/4" spout reach, 6" spout height, 4" spout clearance, 1.2 GPM/4.5 LPM Water Flow Rate At 60 PSI (ASME standard), Compliant with California Energy Commission Title 20
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Weight
4.04
Share H&C Handle Item#
KSH7618TL
Faucet Holes
3
Handles Included
true
Cold Cartridge Item#
KSRPL3008CC
Handle Style
Lever
Theme
Traditional
Faucet Centers
4
Pop Up Rod Item#
KSPR7618TL
Installation Type
Centerset
Collection
Templeton
Pullout Spray
false
Hot Cartridge Item#
KSRPL3008HC
Sidespray
false
Item Weight (lbs)
4.04
Spout Flow Rate (GPM)
1.2
Drain Included
Yes

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Templeton 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Cherish the grandeur of European antiquity by freezing time and incorporating this perfected fusion of old and new into your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.