KS7618TX 4" Centerset Bathroom Faucet, Brushed Nickel

  • Mfr # KS7618TX

  • Zoro # G3079818


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Nickel
Height
4.75
ADA Compliant
false
Length
6.38
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7618TX
Zoro #
G3079818
UPC #
663370111570
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Length (Inch)
6.38
Item Width (Inch)
6
Item Height (Inch)
4.75
Max Deck Thickness
1.25

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
false
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
High Quality Brass Construction, 1/4 Turn Ceramic Disc Cartridge, Matching Accessories Available
Material
Brass
Number of Handles
2
Weight
4.04
Hot Handle Item#
KSH1608TXH
Handle Style
Cross
Drain Included
Yes
Cold Handle Item#
KSH1608TXC
Faucet Holes
3
Collection
French Country
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Centerset
Faucet Centers
4
Cold Cartridge Item#
KSRPL3008CC
Handles Included
true
Pop Up Rod Item#
KSPR7618BL
Pullout Spray
false
Hot Cartridge Item#
KSRPL3008HC
Item Weight (lbs)
4.04
Theme
Traditional

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The French Country 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Revel in the euphoria of the countryside by adorning your traditional household with this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.