Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kingston Brass KS7618WLL 4" Centerset Bathroom Faucet, Brushed Nickel KS7618WLL

KS7618WLL 4" Centerset Bathroom Faucet, Brushed Nickel (Discontinued)

  • Mfr # KS7618WLL
  • Zoro # G3078375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7618WLL
Zoro #
G3078375
UPC #
663370323355
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Length
6.38
Width
6
Item Height (Inch)
4.75
Item Length (Inch)
6.38
Max Deck Thickness
1.25
Item Width (Inch)
6

Details

Item
4" Centerset Bathroom Faucet
Finish
Brushed Nickel
Color
Brushed Nickel
ADA Compliant
true
Features
High Quality Brass Construction, Drip Free Ceramic Cartridge, Elegant Crystal Lever Handle, 1.2 GPM/4.5 LPM Water Flow Rate at 60 PSI, 6" Spout Height, 4-3/4" Spout Reach, Deck Mount 4" Centerset 3-Hole Installation, Standard 1/2" IPS Connection, Brass Pop Up Included
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Mounting Type
Deck Mount
Weight
4.04
Collection
Wilshire
Handle Style
Lever
Faucet Holes
3
Share H&C Handle Item#
KSH1168WLL
Cold Cartridge Item#
KSRPL3008CC
Faucet Centers
4
Theme
Traditional
Pullout Spray
false
Pop Up Rod Item#
KSPR7618WLL
Drain Included
Yes
Hot Cartridge Item#
KSRPL3008HC
Spout Flow Rate (GPM)
1.2
Installation Type
Centerset
Handles Included
true
Item Weight (lbs)
4.04
Sidespray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wilshire 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Inspire an atmosphere of classical grandeur with the unique appeal of timeless designs with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.