Shop KINGSTON BRASS
See all product information
Create Account
KS7751PXBS Bridge Kitchen Faucet with Brass Sprayer, Polished Chrome
- Mfr # KS7751PXBS
- Zoro # G502838351
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Brass Sprayer
Valve Type
Ceramic Disc Cartridge
Height
14.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7751PXBS
- Zoro #
- G502838351
- UPC #
- 663370195013
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware; Brass Sprayer
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Features
- Color
- Polished Chrome
- Weight
- 9.7
Dimensions
- Height
- 14.5
- Width
- 8.25
- Length
- 8
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.