KS7751TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Polished Chrome

  • Mfr # KS7751TALBS

  • Zoro # G3107276


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Width
8.25
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7751TALBS
Zoro #
G3107276
UPC #
663370439001
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.25
Height
14.5
Item Width (Inch)
8.25
Item Height (Inch)
14.5
Max Deck Thickness
1.5
Item Length (Inch)
13.88

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 11-1/2" spout clearance, 8-1/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware
Weight
9.8
Faucet Holes
3
Faucet Centers
4 to 8
Hose Included
true
Tee Item#
KSTEE7751
Cold Handle Item#
KSH7611TALC
Hot Handle Item#
KSH7611TALH
Handle Style
Lever
Theme
Traditional
Sidespray
true
Hot Cartridge Item#
KSRP1291HC
Kitchen Sprayer#
KBSPR11
Collection
Tudor
Spout Flow Rate (GPM)
1.8
Installation Type
Bridge
Pulldown Spray
false
Handles Included
true
Pullout Spray
false
Cold Cartridge Item#
KSRP1291CC
Item Weight (lbs)
9.8
Drain Included
No

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.