KS7755BALBS Bridge Kitchen Faucet with Brass Sprayer, Oil Rubbed Bronze
- Mfr # KS7755BALBS
- Zoro # G202837821
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Width
8.25
Height
14.5
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7755BALBS
- Zoro #
- G202837821
- UPC #
- 663370195754
- Country of Origin
- Taiwan, Province of China
- Finish
- Oil Rubbed Bronze
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Includes
- Faucet; Mounting Hardware; Side Sprayer
- Material
- Brass
- Features
- Weight
- 9.99
- Color
- Oil Rubbed Bronze
Dimensions
- Width
- 8.25
- Height
- 14.5
- Length
- 8
Description
Soft simplicity meets refined craftsmanship through this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.