KS7755TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Oil Rubbed Bronze

  • Mfr # KS7755TALBS

  • Zoro # G3109866


product price:  $660.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Height
14.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7755TALBS
Zoro #
G3109866
UPC #
663370439025
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.5
Width
8.25
Item Width (Inch)
8.25
Max Deck Thickness
1.5
Item Height (Inch)
14.5
Item Length (Inch)
13.88

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 11-1/2" spout clearance, 8-1/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Material
Brass
Weight
9.8
Drain Included
No
Theme
Traditional
Item Weight (lbs)
9.8
Pullout Spray
false
Faucet Centers
4 to 8
Hot Handle Item#
KSH7615TALH
Tee Item#
KSTEE7751
Collection
Tudor
Hose Included
true
Spout Flow Rate (GPM)
1.8
Sidespray
true
Faucet Holes
3
Handle Style
Lever
Handles Included
true
Installation Type
Bridge
Cold Cartridge Item#
KSRP1295CC
Hot Cartridge Item#
KSRP1295HC
Pulldown Spray
false
Kitchen Sprayer#
KBSPR15
Cold Handle Item#
KSH7615TALC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.