Shop KINGSTON BRASS
See all product information
Create Account
KS7757ALBS Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS7757ALBS
- Zoro # G402837607
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Mounting Type
Deck Mount
Height
14.5
Includes
Faucet; Mounting Hardware
Width
8.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7757ALBS
- Zoro #
- G402837607
- UPC #
- 663370530470
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Includes
- Faucet; Mounting Hardware
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Features
- Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount Installation, 1.8 GPM/6.8 LPM Spout Flow Rate at 60 PSI, Lever Handles Meets ADA Guidelines, Includes Side Sprayer, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Easy-to-Clean
- Weight
- 9.76
- Color
- Brushed Brass
Dimensions
- Height
- 14.5
- Width
- 8.25
- Length
- 8
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.