KS7758TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel

  • Mfr # KS7758TALBS

  • Zoro # G3106366


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Height
14.5
Includes
Faucet; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7758TALBS
Zoro #
G3106366
UPC #
663370439032
Country of Origin
Taiwan, Province of China

Dimensions

Height
14.5
Width
8.25
Item Length (Inch)
13.88
Item Width (Inch)
8.25
Item Height (Inch)
14.5
Max Deck Thickness
1.5

Details

Finish
Brushed Nickel
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Includes
Faucet; Mounting Hardware
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 11-1/2" spout clearance, 8-1/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
9.8
Theme
Traditional
Kitchen Sprayer#
KBSPR18
Collection
Tudor
Spout Flow Rate (GPM)
1.8
Hose Included
true
Cold Handle Item#
KSH7618TALC
Faucet Centers
4 to 8
Pulldown Spray
false
Handle Style
Lever
Handles Included
true
Drain Included
No
Pullout Spray
false
Cold Cartridge Item#
KSRP1298CC
Installation Type
Bridge
Faucet Holes
3
Tee Item#
KSTEE7751
Hot Handle Item#
KSH7618TALH
Sidespray
true
Item Weight (lbs)
9.8
Hot Cartridge Item#
KSRP1298HC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the brushed nickel finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.