Zoro Homepage

KS7761TXBS Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS7761TXBS

  • Zoro # G3099287


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Side Sprayer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7761TXBS
Zoro #
G3099287
UPC #
663370105708
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.63
Height
3.06
Item Width (Inch)
7.63
Item Length (Inch)
8.63
Item Height (Inch)
3.06

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 8" to 16" Widespread 4-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 5-1/8" Spout Clearance, 8-5/8" Spout Reach, Includes Brass Side Sprayer, Dual Cross Handles for Easy Rotation, Corrosion-Resistant Finish
Weight
9.04
Collection
French Country
Theme
Traditional
Handle Style
Cross
Spray Diverter Item#
KBRP112D
Drain Included
No
Spout Flow Rate (GPM)
1.8
Tee Item#
KSTEE7761
Sidespray
true
Hot Handle Item#
KSH7981TXH
Hose Included
true
Kitchen Sprayer#
CCRP1K1SPR
Installation Type
Widespread
Faucet Holes
4
Cold Handle Item#
KSH7981TXC
Faucet Centers
8 to 16
Cold Cartridge Item#
KC1000C
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Hot Cartridge Item#
KC1000H
Item Weight (lbs)
9.04

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 4-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.