
KS7792ALBS English Country Kitchen Bridge Faucet W/ Sprayer, Brass
Mfr # KS7792ALBS
Zoro # G3093355
product price:Â $628.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Brass
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KS7792ALBS
Zoro #
G3093355
UPC #
663370318214
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.75
Height
16.81
Item Height (Inch)
16.81
Max Deck Thickness
1.5
Item Width (Inch)
7.75
Item Length (Inch)
13.5
Description
Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.