KS7793ALBS Bridge Kitchen Faucet with Brass Sprayer, Antique Brass

  • Mfr # KS7793ALBS

  • Zoro # G202835254


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
16.81
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7793ALBS
Zoro #
G202835254
UPC #
663370719288
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.81
Width
7.75
Length
13.5

Details

Finish
Antique Brass
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, 7-3/4" spout reach, 12-1/8" spout clearance, 16-13/16" spout height, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Color
Antique Brass
Weight
8.75

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the premium finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.