KS7795BPLBS Bridge Kitchen Faucet with Brass Sprayer, Oil Rubbed Bronze

  • Mfr # KS7795BPLBS

  • Zoro # G402835399


product price:  $693.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Height
16.81
Valve Type
Ceramic Disc Cartridge
Width
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7795BPLBS
Zoro #
G402835399
UPC #
663370196270
Country of Origin
Taiwan, Province of China

Dimensions

Height
16.81
Width
7.75
Length
8

Details

Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, Includes matching brass side sprayer, 1.8 GPM/6.8 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 16-3/4" spout height, 12-1/8" spout clearance, 7-3/4" spout reach, Corrosion-resistant finish, Designed for long-lasting durability, Lever handles meet ADA guidelines
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
8.7
Color
Oil Rubbed Bronze

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the oil rubbed bronze finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.