KS7797TALBS Bridge Kitchen Faucet with Brass Sprayer, Brushed Brass
- Mfr # KS7797TALBS
- Zoro # G802835449
product price:Â
$
701.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Number of Handles
2
Mounting Type
Deck Mount
Height
16.81
Valve Type
Ceramic Disc Cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS7797TALBS
- Zoro #
- G802835449
- UPC #
- 663370719332
- Country of Origin
- Taiwan, Province of China
- Finish
- Brushed Brass
- Number of Handles
- 2
- Mounting Type
- Deck Mount
- Valve Type
- Ceramic Disc Cartridge
- Features
- Material
- Brass
- Includes
- Faucet; Mounting Hardware
- Color
- Brushed Brass
- Weight
- 8.75
Dimensions
- Height
- 16.81
- Width
- 7.75
- Length
- 13.88
Description
Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the premium brushed brass finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.