Zoro Homepage

KS7821TLBS Single-Handle Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS7821TLBS

  • Zoro # G3108265


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7821TLBS
Zoro #
G3108265
UPC #
663370051470
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.5
Item Width (Inch)
10
Item Height (Inch)
2.5
Item Length (Inch)
12

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7" spout clearance, 10" spout reach, Includes brass side sprayer, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Includes
Faucet; Mounting Hardware; Side Sprayer
Material
Brass
Weight
8.75
Kitchen Sprayer#
KBSPR31
Spout Flow Rate (GPM)
1.8
Installation Type
Widespread
Handles Included
true
Spray Diverter Item#
KSRP1811D
Faucet Holes
3
Faucet Centers
4 to 8
Item Weight (lbs)
8.75
Handle Style
Lever
Drain Included
No
Tee Item#
KSTEE1811
Pulldown Spray
false
Theme
Traditional
Share H&C Handle Item#
KSH7821TL
Shared H&C Cartridge Item#
KSRP1811C
Pullout Spray
false
Sidespray
true
Collection
Templeton

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.