Zoro Homepage

KS7821TLLS Single-Handle Widespread Kitchen Faucet, Polished Chrome

  • Mfr # KS7821TLLS

  • Zoro # G3106040


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7821TLLS
Zoro #
G3106040
UPC #
663370051517
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10
Item Width (Inch)
10
Item Length (Inch)
12
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 2-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7" Spout Clearance, 10" Spout Reach, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Weight
6.8
Collection
Templeton
Spout Flow Rate (GPM)
1.8
Theme
Traditional
Share H&C Handle Item#
KSH7821TL
Shared H&C Cartridge Item#
KSRP1811C
Handles Included
true
Handle Style
Lever
Faucet Centers
4 to 8
Drain Included
No
Faucet Holes
2
Tee Item#
KSTEE1811
Installation Type
Widespread
Item Weight (lbs)
6.8
Pulldown Spray
false
Sidespray
false
Pullout Spray
false

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and feature a 2-hole installation. The polished chrome finish will also add a glistening elegance to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture. Matching accessories are available for use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.