KS7825TLBS Single-Handle Widespread Kitchen Faucet, Oil Rubbed Bronze

  • Mfr # KS7825TLBS

  • Zoro # G3103189


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Height
2.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7825TLBS
Zoro #
G3103189
UPC #
663370051494
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.5
Width
10
Item Height (Inch)
2.5
Item Width (Inch)
10
Item Length (Inch)
12

Details

Finish
Oil Rubbed Bronze
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Includes
Faucet; Mounting Hardware; Side Sprayer
Valve Type
Ceramic Disc Cartridge
Features
Solid Brass Construction, Drip-Free Ceramic Disc Cartridge, Deck Mount 3-Hole Installation, 1.8 GPM/6.8 LPM Water Flow Rate at 60 PSI, Standard 1/2" IPS Connection, 7" Spout Clearance, 10" Spout Reach, Includes Brass Side Sprayer, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish
Weight
6.39
Shared H&C Cartridge Item#
KSRP1811C
Faucet Centers
4 to 8
Kitchen Sprayer#
KBSPR35
Handles Included
true
Installation Type
Widespread
Pulldown Spray
false
Drain Included
No
Tee Item#
KSTEE1811
Faucet Holes
3
Item Weight (lbs)
6.39
Spray Diverter Item#
KSRP1811D
Share H&C Handle Item#
KSH7825TL
Spout Flow Rate (GPM)
1.8
Handle Style
Lever
Collection
Templeton
Theme
Traditional
Pullout Spray
false
Sidespray
true

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The oil rubbed bronze finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.