Zoro Homepage

KS7828TLBS Single-Handle Widespread Kitchen Faucet, Brushed Nickel

  • Mfr # KS7828TLBS

  • Zoro # G3087326


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7828TLBS
Zoro #
G3087326
UPC #
663370051500
Country of Origin
Taiwan, Province of China

Dimensions

Width
10
Height
2.5
Item Length (Inch)
12
Item Height (Inch)
2.5
Item Width (Inch)
10

Details

Finish
Brushed Nickel
Number of Handles
1
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Kitchen Faucet
Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount 3-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Standard 1/2" IPS connection, 7" spout clearance, 10" spout reach, Includes brass side sprayer, Single lever handle meets ADA guidelines, Corrosion-resistant finish
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Side Sprayer
Weight
6.39
Spout Flow Rate (GPM)
1.8
Shared H&C Cartridge Item#
KSRP1811C
Handle Style
Lever
Item Weight (lbs)
6.39
Theme
Traditional
Collection
Templeton
Tee Item#
KSTEE1811
Sidespray
true
Pullout Spray
false
Faucet Holes
3
Drain Included
No
Handles Included
true
Kitchen Sprayer#
KBSPR38
Share H&C Handle Item#
KSH7828TL
Spray Diverter Item#
KSRP1811D
Faucet Centers
4 to 8
Installation Type
Widespread
Pulldown Spray
false

Description

This faucet is the perfect embodiment of the traditional portrait of early American stylings. Able to fit a variety of sink set-ups, widespread kitchen faucets can be utilized in several multi-hole configurations. These are ideal for larger kitchens, as they are more spread apart, and with the included side-sprayer feature a 3-hole installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction to provide a sturdy and reliant fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.