Shop KINGSTON BRASS

KS7972AL English Country Bathroom Bridge Faucet, Polished Brass

  • Mfr # KS7972AL
  • Zoro # G3065510

product price: 
$
538.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS7972AL
Zoro #
G3065510
UPC #
663370320484
Country of Origin
Taiwan, Province of China
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Body Material
Brass
Item
Bridge Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, 1/4 turn drip-free ceramic disc cartridge, Deck mount 4" to 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Spout reach: 4-3/4", Spout clearance: 8-1/8", Spout height: 10-3/4", Includes matching finish pop-up drain, Corrosion-resistant finish
Color
Polished Brass
Weight
7.5
Share H&C Handle Item#
KSH3952AL
Faucet Centers
4 to 8
Hot Cartridge Item#
KSRP1292HC
Handle Style
Lever
Installation Type
Widespread
Collection
English Country
Pop Up Rod Item#
KSPR942AL
Drain Included
Yes
Cold Cartridge Item#
KSRP1292CC
Handles Included
true
Item Weight (lbs)
7.7
Theme
Traditional
Pulldown Spray
FALSE

Dimensions

Width
4.69
Length
13.5
Height
2.13
Item Width (Inch)
4.75
Item Length (Inch)
10.75

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The English Country Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.