Zoro Homepage

KS7972TAL Bridge Bathroom Faucet, Polished Brass

  • Mfr # KS7972TAL

  • Zoro # G3053680


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
7.56
Includes
Faucet; Mounting Hardware; Pop-Up Drain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7972TAL
Zoro #
G3053680
UPC #
663370438936
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
4.69
Length
13.88
Item Width (Inch)
8
Item Length (Inch)
10.75
Max Deck Thickness
1.5
Item Height (Inch)
2.13
Maximum Deck Thickness
1.5 in

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Weight
7.56
Item
Bridge Bathroom Faucet
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Valve Type
Ceramic Disc Cartridge
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Hot Cartridge Item#
KSRP1292HC
Handle Style
Lever
Handles Included
true
Installation Type
Widespread
Cold Cartridge Item#
KSRP1292CC
Collection
Tudor
Cold Handle Item#
KSH7612TALC
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
7.7
Drain Included
Yes
Faucet Centers
4 to 8
Pop Up Rod Item#
KSPR942AL
Pulldown Spray
false
Hot Handle Item#
KSH7612TALH
Faucet Holes
3
Sidespray
false
Body Material
Brass

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.