KS7975BAL Bridge Bathroom Faucet with Brass Pop-Up, Oil Rubbed Bronze

  • Mfr # KS7975BAL

  • Zoro # G202836176


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7
Height
10.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7975BAL
Zoro #
G202836176
UPC #
196507008332
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.56
Width
4.69
Length
8

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPSM connection, 10-9/16" spout height, 8-1/16" spout clearance, 4-11/16" spout reach, Includes matching finish pop-up drain, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain

Description

Soft simplicity meets refined craftsmanship through this faucet. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/16 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Heirloom bridge bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This meticulously crafted fixture embodies delicate artistry through its rounded architectural elements, sleek finish, and all-around vintage flair. A matching finish drain is also included.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.