KS7975TAL Bridge Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS7975TAL

  • Zoro # G3055144


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
7.56
Width
4.69
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7975TAL
Zoro #
G3055144
UPC #
663370438943
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Height
2.13
Length
13.88
Item Length (Inch)
10.75
Item Width (Inch)
8
Maximum Deck Thickness
1.5 in

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Number of Handles
2
Weight
7.56
Item
Bridge Bathroom Faucet
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-1/8" spout clearance, 4-3/4" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Valve Type
Ceramic Disc Cartridge
Color
Oil Rubbed Bronze
Pop Up Rod Item#
KSPR945AL
Drain Included
Yes
Installation Type
Widespread
Theme
Traditional
Cold Cartridge Item#
KSRP1295CC
Cold Handle Item#
KSH7615TALC
Item Weight (lbs)
7.7
Handle Style
Lever
Faucet Centers
4 to 8
Hot Cartridge Item#
KSRP1295HC
Handles Included
true
Collection
Tudor
Hot Handle Item#
KSH7615TALH
Body Material
Brass
Flow Rate - Maximum
1.2
Number of Mounting Holes
3
Pulldown Spray
FALSE

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-1/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.