Zoro Homepage

KS7992TAL Bridge Bathroom Faucet, Polished Brass

  • Mfr # KS7992TAL

  • Zoro # G3063447


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Weight
7
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-3/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7992TAL
Zoro #
G3063447
UPC #
663370438974
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.69
Length
13.88
Height
2.13
Item Length (Inch)
11.75
Item Width (Inch)
8

Details

Mounting Type
Deck Mount
Finish
Polished Brass
Number of Handles
2
Weight
7
Item
Bridge Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Standard 1/2" IPS connection, 8-3/8" spout clearance, 4-5/8" spout reach, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Brass
Cold Handle Item#
KSH7612TALC
Installation Type
Widespread
Theme
Traditional
Faucet Centers
4 to 8
Hot Cartridge Item#
KSRP1292HC
Item Weight (lbs)
7.72
Hot Handle Item#
KSH7612TALH
Handles Included
true
Pop Up Rod Item#
KSPR2972
Pulldown Spray
FALSE
Cold Cartridge Item#
KSRP1292CC
Handle Style
Lever
Drain Included
Yes
Collection
Tudor
Body Material
Brass
Number of Mounting Holes
3
Flow Rate - Maximum
1.2

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Elegantly designed, the exquisite arch connecting the spout to the handles provides an added aesthetic appeal to make for more of a statement piece. Additionally, the 8-3/8 inch of spout clearance make for a very easy hand washing experience with plenty of room for other tasks. The Tudor Bridge Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A unique and classically enchanting personality is embodied in this centerpiece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.