
KS8058DL Wall Mount Tub Faucet, Brushed Nickel
Mfr # KS8058DL
Zoro # G202835711
product price: $464.99
/ea
Free Shipping & Returns
Key Features
Features
Material
Brass
Width
11.19
Height
3.06
Length
14.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8058DL
Zoro #
G202835711
UPC #
663370889103
Country of Origin
Taiwan, Province of China
Dimensions
Width
11.19
Height
3.06
Length
14.25
Details
Features
Material
Brass
Includes
Faucet;Mounting Hardware
Weight
6.2
Color
Brushed Nickel
Finish
Brushed Nickel
Description
A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Concord wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.