KS8058RX Wall Mount Tub Faucet, Brushed Nickel

  • Mfr # KS8058RX

  • Zoro # G602835595


product price:  $489.99
/ea
Free Shipping & Returns

Key Features

Weight
6.2
Color
Brushed Nickel
Includes
Faucet;Mounting Hardware
Width
11.19
Length
11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8058RX
Zoro #
G602835595
UPC #
663370889158
Country of Origin
Taiwan, Province of China

Dimensions

Width
11.19
Length
11.5
Height
3.06

Details

Weight
6.2
Color
Brushed Nickel
Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Minimum 11-3/16" spout reach, Wheel handle style, Corrosion-resistant finish, Designed for long-lasting durability, Includes valve and trim
Material
Brass
Finish
Brushed Nickel

Description

A wall mount Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Belknap wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual wheel handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.