KS8103ZX Millennium Wall Mount Pot Filler Kitchen Faucet, Antique Brass

  • Mfr # KS8103ZX
  • Zoro # G3090010
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Brass
Color
Antique Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing-arm spout, Swivel double jointed spout extends up to 20", 8" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Material
Brass
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS8103ZX
Zoro #
G3090010
UPC #
663370541537
Country of Origin
Taiwan, Province of China
Finish
Antique Brass
Color
Antique Brass
Item
Pot Filler Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing-arm spout, Swivel double jointed spout extends up to 20", 8" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Material
Brass
Number of Handles
2
Includes
Faucet; Mounting Hardware
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Wall Mount
Weight
6.43
Diverter Handle Item#
KSH2953ZXC
Handle Style
Cross
Faucet Holes
1
Share H&C Handle Item#
KSH2953ZXC
Theme
Modern
Drain Included
No
Pullout Spray
false
Pulldown Spray
false
Handles Included
true
Faucet Centers
0
Diverter Cartridge Item#
KSRPLC4000HC
Sidespray
false
Hose Included
false
Item Weight (lbs)
6.43
Installation Type
Single Hole
Spout Flow Rate (GPM)
3.8
Collection
Millennium
Shared H&C Cartridge Item#
KSRPLC4100HC

Dimensions

Width
5.06
Height
8
Length
13
Item Length (Inch)
13
Item Height (Inch)
8
Item Width (Inch)
5.06

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews