Shop KINGSTON BRASS

KS810DXAC Concord Wall Mount Pot Filler Kitchen Faucet, Antique Copper

  • Mfr # KS810DXAC
  • Zoro # G3091246

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Height
8
Width
2.63
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS810DXAC
Zoro #
G3091246
UPC #
663370678851
Country of Origin
Taiwan, Province of China

Dimensions

Height
8
Width
2.63
Length
20
Item Length (Inch)
20
Item Width (Inch)
2.63
Item Height (Inch)
8

Details

Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing-arm spout, Swivel double jointed spout extends up to 20", 7-13/16" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
Mounting Type
Wall Mount
Number of Handles
2
Material
Brass
ADA Compliant
false
Weight
6.43
Sidespray
false
Item Weight (lbs)
6.43
Pulldown Spray
false
Diverter Cartridge Item#
KSRPLC4000HC
Theme
Modern
Drain Included
No
Collection
Concord
Spout Flow Rate (GPM)
3.8
Shared H&C Cartridge Item#
KSRPLC4100HC
Diverter Handle Item#
KSH295DXAC
Handles Included
true
Pullout Spray
false
Handle Style
Cross
Hose Included
false
Installation Type
Single Hole
Faucet Centers
0
Faucet Holes
1
Share H&C Handle Item#
KSH295DXAC

Description

This faucet boasts bold, sleek design with its cylindrical styling. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.