Shop KINGSTON BRASS

KS810ZXAC Millennium Wall Mount Pot Filler Kitchen Faucet, Copper

  • Mfr # KS810ZXAC
  • Zoro # G3087999

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Finish
Antique Copper
Color
Antique Copper
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS810ZXAC
Zoro #
G3087999
UPC #
663370678868
Country of Origin
Taiwan, Province of China
Finish
Antique Copper
Color
Antique Copper
Item
Pot Filler Faucet
Number of Handles
2
Mounting Type
Wall Mount
Material
Brass
Includes
Faucet; Mounting Hardware
Valve Type
Ceramic Disc Cartridge
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount single-hole installation, Convenient swing arm spout, Swivel double jointed spout extends up to 20", 8" spout height, 1/2" IPS inlet connection, 3.8 GPM/14.4 LPM spout flow rate at 60 PSI, Cold water supply connection only, Corrosion-resistant finish, Designed for long-lasting durability, Cross handles for easy rotation
ADA Compliant
false
Weight
6.43
Handles Included
true
Collection
Millennium
Installation Type
Single Hole
Faucet Centers
0
Pullout Spray
false
Theme
Modern
Diverter Handle Item#
KSH295ZXACC
Drain Included
No
Pulldown Spray
false
Item Weight (lbs)
6.43
Share H&C Handle Item#
KSH295ZXACC
Shared H&C Cartridge Item#
KSRPLC4100HC
Hose Included
false
Sidespray
false
Spout Flow Rate (GPM)
3.8
Handle Style
Cross
Faucet Holes
1
Diverter Cartridge Item#
KSRPLC4000HC

Dimensions

Width
5.06
Height
8
Length
13
Item Width (Inch)
5.06
Item Length (Inch)
13
Item Height (Inch)
8

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. As an excellent tool to quickly, easily, and stylishly fill pots, eliminate strain on your joints. Pot-fillers are useful gadgets placed directly above the stove, providing easily accessible water. The foldable swing arms of this pot filler allow for extendable reach of up to 20" of length and provide long-lasting function due to their sturdy brass construction. Additionally, the dual handles prevent unwanted water spillage while enhancing the modern theme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.