
KS8115CTL Single-Handle Wall Mount Bathroom Faucet, Oil Rubbed Bronze
Mfr # KS8115CTL
Zoro # G102836153
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
8.31
Material
Brass
Length
13
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8115CTL
Zoro #
G102836153
UPC #
663370556524
Country of Origin
Taiwan, Province of China
Dimensions
Width
8.31
Length
13
Height
2.63
Details
Finish
Oil Rubbed Bronze
Material
Brass
Includes
Faucet; Mounting Hardware
Color
Oil Rubbed Bronze
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Weight
6.62
Description
Transcend your home into a futuristic utopia with this faucet's brilliant craftsmanship and modern, curved spout with ergonomic levers. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Continental single-handle wall mount bathroom faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. Build the ultimate cutting-edge home with the assistance of this faucet.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.