
KS8120BX Two-Handle Wall Mount Bathroom Faucet, Matte Black
Mfr # KS8120BX
Zoro # G002836062
product price: $391.99
/ea
Free Shipping & Returns
Key Features
Width
7.63
Length
10.94
Color
Matte Black
Height
3.06
Includes
Faucet; Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS8120BX
Zoro #
G002836062
UPC #
663370614743
Country of Origin
Taiwan, Province of China
Dimensions
Width
7.63
Length
10.94
Height
3.06
Details
Color
Matte Black
Includes
Faucet; Mounting Hardware
Finish
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Standard 1/2 sweat connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 7" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Weight
6.59
Material
Brass
Description
This faucet provides beauty and magnificence with its subtle detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Metropolitan 2-Handle 8 in. Wall Mount Bathroom Faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's ensemble for years to come. Luxuriousness and elegance is delivered by the qualities found in this fixture.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.