Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS8120NX Two-Handle Wall Mount Bathroom Faucet, Matte Black

  • Mfr # KS8120NX

  • Zoro # G402836006


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Width
7
Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connections, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Weight
6.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8120NX
Zoro #
G402836006
UPC #
663370840166
Country of Origin
Taiwan, Province of China

Dimensions

Width
7
Height
3.06
Length
11.19

Details

Material
Brass
Color
Matte Black
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 8" centers 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2"-14 NPT female inlet connections, Maximum 7-5/8" spout reach, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Weight
6.59
Includes
Faucet; Mounting Hardware
Finish
Matte Black

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Hamilton two-handle wall mount bathroom faucet and its featured sturdy brass construction and premium matte black finish are guaranteed to glamorize your home's traditional ensemble for years to come.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.