Zoro Homepage

KS8121BEX Two-Handle Wall Mount Bathroom Faucet, Polished Chrome

  • Mfr # KS8121BEX

  • Zoro # G102835767


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Solid brass construction, Drip-free ceramic disc cartridge, Standard 1/2-14 NPT connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 7" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Length
11
Color
Polished Chrome
Finish
Polished Chrome
Height
3.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8121BEX
Zoro #
G102835767
UPC #
663370614781
Country of Origin
Taiwan, Province of China

Dimensions

Length
11
Height
3.06
Width
7.63

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, Standard 1/2-14 NPT connection, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 7" spout reach, Corrosion-resistant finish, Designed for long-lasting durability
Color
Polished Chrome
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware
Weight
6.59
Material
Brass

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Attached to the wall behind your sink, the horizontal pop adds a stunning element to your bathroom design. Clean-up is also made a breeze as counter space is cleared up. The Essex 8 in. wall mount bathroom faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's ensemble for years to come. This faucet adds a sheen of classical grace to your traditional style.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.